Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Air Sealing Insulating Spray Foam Sealant Kit, 28.44 lb. Two Cylinders, Beige

  • Item # 444A82
  • Mfr. Model # 7565020300
Air Sealing Insulating Spray Foam Sealant Kit, 28.44 lb. Two Cylinders, Beige
Qty
  • Web Price
    $663.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444A82
Mfr. Model # 7565020300
UNSPSC #31201606
Catalog Page 2236
Shipping Weight 41.0 lbs
Country of Origin USA *
Application Multipurpose
Item Insulating Spray Foam Sealant Kit
Number of Components 2
Size 28.44 lb.
Container Type Two Cylinders
Indoor/Outdoor Indoor, Outdoor
Color Beige
Insulation Value R-5
Expansion Ratio 10-12:1
Coverage 300 Board ft.
Begins to Harden 1 min.
Full Cure 1 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Specific Gravity 1.03
Substrates Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal
Standards ASTM G-21, ASTM C-518 R, ASTM E-84, ASTM C-423
Includes Anti-Crossover Foam Applicator, 15 ft. Hoses, Extra Nozzles, Chemical Resistant Gloves, Assembly Wrench, O-Ring, Petroleum Jelly
Sealant Application Air Sealing
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.