Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Insulation Insulating Spray Foam Sealant, 10.0 lb. Cylinder, Beige

  • Item # 444A78
  • Mfr. Model # 7565000062
Insulation Insulating Spray Foam Sealant, 10.0 lb. Cylinder, Beige
Qty
  • Web Price
    $180.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444A78
Mfr. Model # 7565000062
UNSPSC #31201606
Catalog Page 2236
Shipping Weight 16.4 lbs
Country of Origin USA *
Application Gaps and Cracks
Item Insulating Spray Foam Sealant
Number of Components 1
Size 10.0 lb.
Container Type Cylinder
Indoor/Outdoor Indoor, Outdoor
Color Beige
Insulation Value R-4.9
Expansion Ratio 2-3:1
Coverage 15,000 Liner ft.
Begins to Harden 15 min.
Full Cure 24 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Specific Gravity 1.02
Substrates Wood, Concrete, metal, Glass, Drywall, Brick, Stone
Standards ICC-ES ESR-1926, UL-1715, ASTM E-84, ASTM E-814
Includes Hose, Applicator
Sealant Application Insulation
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.