Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Pest Control Insulating Spray Foam Sealant, 12 oz. Aerosol Can, Beige

  • Item # 444A77
  • Mfr. Model # 7565012506
Pest Control Insulating Spray Foam Sealant, 12 oz. Aerosol Can, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444A77
Mfr. Model # 7565012506
UNSPSC #31201606
Catalog Page 2236
Shipping Weight 1.05 lbs
Country of Origin USA *
Application Pest Control
Item Insulating Spray Foam Sealant
Number of Components 1
Size 12 oz.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color Beige
Insulation Value R-4
Expansion Ratio 2-3:1
Coverage 396 Linear ft. per 3/8" Bead
Begins to Harden 15 min.
Full Cure 4 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point -155 Degrees F
Specific Gravity 1.0
Substrates Wood, Concrete, metal, Glass, Drywall, Brick, Stone
Standards ASTM E-814, UL-1715, UL-723
Sealant Application Pest Control
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.