Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Window and Door Insulating Straw Foam Sealant, 12 oz. Aerosol Can, White

  • Item # 444A72
  • Mfr. Model # 7565004000
Window and Door Insulating Straw Foam Sealant, 12 oz. Aerosol Can, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444A72
Mfr. Model # 7565004000
UNSPSC #31201606
Catalog Page 2236
Shipping Weight 1.05 lbs
Country of Origin USA *
Application Multipurpose
Item Insulating Straw Foam Sealant
Number of Components 1
Size 12 oz.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color White
Insulation Value R-4.5
Expansion Ratio 2-3:1
Coverage 2200 linear ft. per 1/4" Bead
Begins to Harden 10 min.
Full Cure 1 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point -155 Degrees F
Specific Gravity 1.1
Substrates Wood, Concrete, metal, Glass, Drywall, Brick, Stone
Standards ASTM E-84
Sealant Application Window and Door
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.