Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Automotive/Marine Liner Bond Foam Adhesive, 23.0 lb. Cylinder, Beige

  • Item # 444C11
  • Mfr. Model # 7565017100
Automotive/Marine Liner Bond Foam Adhesive, 23.0 lb. Cylinder, Beige
Qty
  • Web Price
    $597.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444C11
Mfr. Model # 7565017100
UNSPSC #31201616
Shipping Weight 31.7 lbs
Country of Origin USA *
Application Expanding and Sealing Surfaces
Item Liner Bond Foam Adhesive
Number of Components 1
Size 23.0 lb.
Container Type Cylinder
Indoor/Outdoor Indoor, Outdoor
Color Beige
Insulation Value R-5
Expansion Ratio NA
Coverage 275 sq. ft.
Begins to Harden 30 min.
Full Cure 24 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Specific Gravity 1.2
Substrates Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal
Standards ASTM E-84
Includes Hose, Applicator
Sealant Application Automotive/Marine
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.