Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Air Sealing Landscape Foam, 12 oz. Aerosol Can, Black

  • Item # 444A76
  • Mfr. Model # 7565040440
Air Sealing Landscape Foam, 12 oz. Aerosol Can, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444A76
Mfr. Model # 7565040440
UNSPSC #31201606
Catalog Page 2236
Shipping Weight 1.04 lbs
Country of Origin USA *
Application Multipurpose
Item Landscape Foam
Number of Components 1
Size 12 oz.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color Black
Insulation Value R-5
Expansion Ratio 2-3:1
Coverage 3200 linear ft. per 1/4" Bead
Begins to Harden 10 min.
Full Cure 1 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point -155 Degrees F
Specific Gravity 1.01
Substrates Wood, Concrete, Metal, Glass, Drywall, Brick, Stone
Standards Fish and Plant Safe
Sealant Application Air Sealing
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.