Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Automotive/Marine Gun Foam, 24 oz. Aerosol Can, Black

  • Item # 444A75
  • Mfr. Model # 7565029813
Automotive/Marine Gun Foam, 24 oz. Aerosol Can, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444A75
Mfr. Model # 7565029813
UNSPSC #31201606
Catalog Page 2236
Shipping Weight 1.91 lbs
Country of Origin USA *
Application Multipurpose
Item Gun Foam
Number of Components 1
Size 24 oz.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color Black
Insulation Value R-4.5
Expansion Ratio 2-3:1
Coverage 3200 ft. per 1/4" Bead
Begins to Harden 10 min.
Full Cure 1 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point -155 Degrees F
Specific Gravity 1.05
Substrates Wood, Concrete, metal, Glass, Drywall, Brick, Stone
Standards ASTM E-84, UL 1715
Sealant Application Automotive/Marine
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.