Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Fire Barrier Gun Foam, 24 oz. Aerosol Can, Beige

  • Item # 444A73
  • Mfr. Model # 7565000121
Fire Barrier Gun Foam, 24 oz. Aerosol Can, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444A73
Mfr. Model # 7565000121
UNSPSC #31201606
Catalog Page 2236
Shipping Weight 1.92 lbs
Country of Origin USA *
Application Fire Barrier
Item Gun Foam
Number of Components 1
Size 24 oz.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color Beige
Insulation Value R-7.12
Expansion Ratio 2-3:1
Coverage 3200 linear ft. per 1/4" Bead
Begins to Harden 10 min.
Full Cure 1 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Flash Point -155 Degrees F
Specific Gravity 1.05
Substrates Wood, Concrete, metal, Glass, Drywall, Brick, Stone
Standards UL 1715, ASTM E-814, ICC-ES ESR-1926
Sealant Application Fire Barrier
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.