Check Availability
  • Caulk Guns
  • TOUCH N' SEAL 

    Foam Applicator Kit, Plastic, 10 ft., Spray Foam Accesory

  • Item # 444C08
  • Mfr. Model # 7565017120
Foam Applicator Kit,  Plastic,  10 ft.,  Spray Foam Accesory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444C08
Mfr. Model # 7565017120
UNSPSC #27112906
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Foam Applicator Kit
Type Spray Foam Accesory
Color Black
Size 10 ft.
For Use With Foam Sealants
Construction Plastic
Includes Applicator, 10 ft. Clear Hose, (3) Nozzles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In