Check Availability
  • Spray Foam Sealants
  • TOUCH N' SEAL 

    Roof and Gutter Foam Applicator, 24 oz. Aerosol Can, Beige

  • Item # 444C06
  • Mfr. Model # 7565029470
Roof and Gutter Foam Applicator, 24 oz. Aerosol Can, Beige
Qty
  • Web Price
    $43.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444C06
Mfr. Model # 7565029470
UNSPSC #31201606
Shipping Weight 1.9 lbs
Country of Origin USA *
Application Expanding and Sealing Surfaces
Item Foam Applicator
Number of Components 1
Size 24 oz.
Container Type Aerosol Can
Indoor/Outdoor Indoor, Outdoor
Color Beige
Insulation Value R-5
Expansion Ratio 1:1
Begins to Harden 120 min.
Full Cure 24 hr.
Application Temp. Range 60 Degrees to 100 Degrees F
Performance Temp. Range -200 Degrees to 240 Degrees F
Specific Gravity 1.2
Substrates Wood, Concrete, Polystyrene, Gypsum Board, Fiberboard, Masonry, Metal
Standards FL21374
Sealant Application Roof and Gutter
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.