Check Availability
1 gal. Stain Absorbent, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X631
Mfr. Model # 1595041
UNSPSC #47131801
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Stain Absorbent
Form Liquid
Size 1 gal.
Recommended Dilution Ready to Use
RTU Yield per Container 288 to 352 sq. ft.
Fragrance Mild
Coverage per Gallon 288 to 352 sq. ft.
Container Type Jug
pH Range 9 to 11
VOC Content Less Than 1%
Color Off White
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms