Check Availability
  • Tool Hangers
  • TOOLHANGER 

    Tool Hanger Board, Black, 20 lb. Capacity

  • Item # 436C65
  • Mfr. Model # 1002
Tool Hanger Board, Black, 20 lb. Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C65
Mfr. Model # 1002
UNSPSC #27112809
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Tool Hanger Board
Type Mounted
Material ABS Plastic
Color Black
Weight Capacity (Lb.) 20
Mount Wall
Fits Universal
Length (In.) 18
Depth (In.) 3
Height (In.) 1
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In