Check Availability
  • Tool Hangers
  • TOOLHANGER 

    Tool Hanger Board, Black, 50 lb. Capacity

  • Item # 436C64
  • Mfr. Model # 1001
Tool Hanger Board, Black, 50 lb. Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C64
Mfr. Model # 1001
UNSPSC #27112809
Shipping Weight 1.385 lbs
Country of Origin USA *
Item Tool Hanger Board
Type Mounted
Material ABS Plastic
Color Black
Weight Capacity (Lb.) 50
Mount Wall
Fits Universal
Length (In.) 18
Depth (In.) 11-1/2
Height (In.) 1
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In