Check Availability
  • Tool Hangers
  • TOOLHANGER 

    Tool Hanger, Black, 2 lb. Capacity, PK7

  • Item # 436C67
  • Mfr. Model # 3007
Tool Hanger, Black, 2 lb. Capacity, PK7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C67
Mfr. Model # 3007
UNSPSC #27112809
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Tool Hanger
Material ABS Plastic
Color Black
Weight Capacity (Lb.) 2
Mount Wall
Fits Universal
Length (In.) 5
Depth (In.) 8
Height (In.) 1
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In