Check Availability
  • Tool Hangers
  • TOOLHANGER 

    Hook Hanger, Black, 10 lb. Capacity, PK3

  • Item # 436C69
  • Mfr. Model # 5003
Hook Hanger, Black, 10 lb. Capacity, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C69
Mfr. Model # 5003
UNSPSC #27112809
Shipping Weight 0.17 lbs
Country of Origin USA *
Item Hook Hanger
Type Interior/Exterior
Material ABS Plastic
Color Black
Weight Capacity (Lb.) 10
Mount Wall
Fits Universal
Length (In.) 5
Depth (In.) 8
Height (In.) 1
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In