Check Availability
  • Tool Hangers
  • TOOLHANGER 

    Box Hangers, Black, 5 lb. Capacity, PK2

  • Item # 436C72
  • Mfr. Model # 8002
Box Hangers, Black, 5 lb. Capacity, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C72
Mfr. Model # 8002
UNSPSC #27112809
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Box Hangers
Material ABS Plastic
Color Black
Weight Capacity (Lb.) 5
Mount Wall
Fits Universal
Length (In.) 6
Depth (In.) 8
Height (In.) 2
Metal Detectable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In