Check Availability
  • Spectrophotometers
  • THERMO SCIENTIFIC 

    UV-VIS Spectrophotometer, 1.8nm

  • Item # 42W025
  • Mfr. Model # AQ8000
UV-VIS Spectrophotometer, 1.8nm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

More than 260 preprogrammed methods can be customized for new chemistries or operators. 1-point adjustment on any method corrects for variations in batch reagent. 3-position carousel holds a variety of vial shapes and sizes.
Show More Close
 

Technical Specifications

Item # 42W025
Mfr. Model # AQ8000
UNSPSC #41115406
Shipping Weight 19.0 lbs
Country of Origin China *
Item UV-VIS Spectrophotometer
Bandwidth 1.8nm
Wavelength 190 to 1100nm
Max. Weight (Lb.) 19
Voltage (AC) 100 to 240; 50 to 60 Hz
Voltage (DC) 100 to 240; 50 to 60 Hz
Accuracy 0.00025 at 0.0 A
Depth 15.7"
Width 11.8"
Height 9.8"
For Use With Orion AQUAfast, Merck and CHEMetrics Reagents
Includes Aquamate 8000 UV-VIS Spectrophotometer, Methods on USB Memory Stick, 6-Position Vial Holder Turret, 3-Position Vial Holder Turret, 1-Position Vial Holder Turret, User Documentation, Dust Cover, USB Cable, 110V and 220V Power Cords
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In