Check Availability
  • General Awards
  • THE MAREK GROUP 

    Tumbler, Silver w/ Black Trim and Lid, Stainless Steel w/Plastic Liner, Take Safety Everywhere

  • Item # 43Y445
  • Mfr. Model # 1501
Tumbler,  Silver w/ Black Trim and Lid,  Stainless Steel w/Plastic Liner,  Take Safety Everywhere
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 43Y445
Mfr. Model # 1501
UNSPSC #48101905
Shipping Weight 0.37 lbs
Country of Origin China *
Item Tumbler
Message Take Safety Everywhere
Color Silver w/ Black Trim and Lid
Material Stainless Steel w/Plastic Liner
Size 14 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms