Check Availability
  • General Awards
  • THE MAREK GROUP 

    Pen and Paper Set, White, 8G Notepad in Vinyl Pouch, Take Safety Everywhere

  • Item # 43Y444
  • Mfr. Model # 11766A
Pen and Paper Set,  White,  8G Notepad in Vinyl Pouch,  Take Safety Everywhere
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y444
Mfr. Model # 11766A
UNSPSC #14111514
Shipping Weight 0.15 lbs
Country of Origin China *
Item Pen and Paper Set
Message Take Safety Everywhere
Color White
Material 8G Notepad in Vinyl Pouch
Size 3 x 5", 50 Pieces Paper
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In