Check Availability
  • General Awards
  • THE MAREK GROUP 

    Insulated Travel Mug, White w/Black Trim and Lid, Copolymer, Safety Begins Here, 16 oz. Size

  • Item # 43Y437
  • Mfr. Model # 517W2B
Insulated Travel Mug,  White w/Black Trim and Lid,  Copolymer,  Safety Begins Here,  16 oz. Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y437
Mfr. Model # 517W2B
UNSPSC #48101905
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Insulated Travel Mug
Message Safety Begins Here
Color White w/Black Trim and Lid
Material Copolymer
Size 16 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In