Check Availability
  • General Awards
  • THE MAREK GROUP 

    Insulated Tote Bag, Black, 238 Combined GSM Premium Non-Woven Polypropylene, Safety Begins Here

  • Item # 43Y443
  • Mfr. Model # BG1315K
Insulated Tote Bag,  Black,  238 Combined GSM Premium Non-Woven Polypropylene,  Safety Begins Here
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y443
Mfr. Model # BG1315K
UNSPSC #24111501
Shipping Weight 0.45 lbs
Country of Origin China *
Item Insulated Tote Bag
Message Safety Begins Here
Color Black
Material 238 Combined GSM Premium Non-Woven Polypropylene
Size 13 x 15"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In