Check Availability
  • Pipe and Test Plugs
  • TEST-TITE 

    1-1/2" Pneumatic Test Plug, Rubber

  • Item # 442X98
  • Mfr. Model # 83585
1-1/2" Pneumatic Test Plug, Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With no moving parts to fail or malfunction, this TEST-TITE test plug features a compact design for easy access even in a clean out tee. The center portion of the plug has multiple sealing ribs that provide for positive sealing. Plug has a molded, 1-pc. rubber body with no seams or bonded components. Designed so that the pressure exhausts out of the top of the plug and not into the test area.
Show More Close
 

Technical Specifications

Item # 442X98
Mfr. Model # 83585
UNSPSC #20122006
Catalog Page 2816
Shipping Weight 0.31 lbs
Country of Origin Taiwan *
Item Test Plug
Type Pneumatic
Nominal Size 1-1/2"
Min. Dia. 1.49"
Max. Diameter 1.50"
Max. Back Pressure 13 psi
Required Inflation Pressure 45 psi
Deflated Size 5.57"L x 1.78"D
Material Rubber
For Use In DWV Plumbing Systems and Seal for Pipe
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In