Check Availability
  • Sign Holders
  • TENSABARRIER 

    Sign Holder, Freestanding, 14" W x 36" H

  • Item # 435X62
  • Mfr. Model # 1310U-33-35-BRKT
Sign Holder, Freestanding, 14" W x 36" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435X62
Mfr. Model # 1310U-33-35-BRKT
UNSPSC #46151505
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Sign Holder
Mounting Style Freestanding
Size 14" W x 36" H
Overall Height 36"
Overall Width 14"
Material Steel
Color Black/Yellow
Includes Base, 6" Wide Sign Bracket
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In