Check Availability
  • Post Top Accessories
  • TENSABARRIER 

    Sign Frame, Yellow, 11 x 114In

  • Item # 43Z014
  • Mfr. Model # FRAME-HDSC-35-1114HD-H
Sign Frame, Yellow, 11 x 114In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z014
Mfr. Model # FRAME-HDSC-35-1114HD-H
UNSPSC #55121908
Shipping Weight 3.56 lbs
Country of Origin USA *
Item Sign Frame
Height (In.) 11
Length (In.) 14
Color Yellow
For Use With Tensabarrier Posts
Includes Mounting Adapter
Package Quantity 1
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms