Check Availability
  • Barrier Posts with Belts
  • TENSABARRIER 

    Barrier Post w/Belt, Steel Post, Blk Belt

  • Item # 435X60
  • Mfr. Model # 890B-33-35-33-STD-NO-B9X-C
Barrier Post w/Belt, Steel Post, Blk Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435X60
Mfr. Model # 890B-33-35-33-STD-NO-B9X-C
UNSPSC #46151505
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Powder Coated
Post Height 38"
Post Dia. 2"
Base Type Basic
Base Dia. 14"
Base Material Steel with ABS Plastic Cover
Base Finish Powder Coated
Number of Belts 1
Belt Length 7-1/2 ft.
Belt Color Black
Belt Message None
Belt Width 2"
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In