Check Availability
  • Towel Bars
  • TAYMOR 

    10"L Matte Stainless Steel Towel Bar, Astral Collection

  • Item # 437T42
  • Mfr. Model # 04-2810BLK
10"L Matte Stainless Steel Towel Bar, Astral Collection
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437T42
Mfr. Model # 04-2810BLK
UNSPSC #52171001
Shipping Weight 0.32 lbs
Country of Origin China *
Item Towel Bar
Finish Matte
Collection Astral
Bar Length 10"
Overall Length 10"
Overall Height 1-3/4"
Overall Depth 2-7/8"
Material Stainless Steel
Features Concealed Screw Mount Ensures Sleek, Contemporary Installation, Versatile Design to Suit Any Bathroom
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms