Check Availability
Length 16",  Brentwood,  Stainless Steel,  Grab Bar,  Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437T45
Mfr. Model # 03-7916PSS
UNSPSC #42211608
Shipping Weight 1.94 lbs
Country of Origin China *
Item Grab Bar
Type Brentwood
Material Stainless Steel
Finish Polished Chrome
Color Silver
Frame Stainless Steel
Length 16"
Width 16"
Height 2-7/8"
Depth 1-1/2"
Dia. 1-1/4"
Mounting Screws Concealed
Weight Capacity 300 lb.
Standards ADA Compliant
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms