Check Availability
Length 24",  Astral,  Stainless Steel,  Grab Bar,  Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 437T44
Mfr. Model # 03-6924PSS
UNSPSC #42211608
Shipping Weight 2.43 lbs
Country of Origin China *
Item Grab Bar
Type Astral
Material Stainless Steel
Finish Polished Chrome
Color Silver
Frame Stainless Steel
Length 24"
Width 24"
Height 2-7/8"
Depth 1-1/2"
Dia. 1-1/4"
Mounting Screws Concealed
Weight Capacity 300 lb.
Standards ADA Compliant
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms