Check Availability
CCTV Monitor, LED, 26" Screen, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444M38
Mfr. Model # TLM-2601PVM-B
UNSPSC #46171612
Shipping Weight 37.0 lbs
Country of Origin Switzerland *
Item CCTV Monitor
Type LED
Screen Size 26"
Line Resolution 1366 x 768
Display Color
Video Inputs VGA/HDMI
Video Outputs BNC
Width 25-1/2"
Height 19"
Depth 3-1/2"
Weight 26.4 lb.
Cabinet Color White
Power Supply 24VAC
Voltage 120 to 240VAC
Power Rating 63W
Frequency Range 60 Hz
Operating Temp. 32 Degrees to 104 Degrees F
Built-In AHD Wide Dynamic Camera
Includes Remote, Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms