Check Availability
  • TYGON 

    50 ft. Tygon Tubing with 3/16" Inside Dia., Clear

  • Item # 9WEZ0
  • Mfr. Model # ACF00014
50 ft. Tygon Tubing with 3/16" Inside Dia., Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WEZ0
Mfr. Model # ACF00014
UNSPSC #31231313
Shipping Weight 3.65 lbs
Country of Origin USA *
Item Tubing
Type Flexible
Material Tygon
Inside Dia. 3/16"
Outside Dia. 7/16"
Length 50 ft.
Color Clear
Durometer Shore A 55
Wall Thickness 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions