Check Availability
  • TYGON 

    50 ft. Tygon Tubing with 3/8" Inside Dia., Clear

  • Item # 9MH86
  • Mfr. Model # ACF00027
  • (1)
50 ft. Tygon Tubing with 3/8" Inside Dia., Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MH86
Mfr. Model # ACF00027
UNSPSC #31231313
Shipping Weight 2.96 lbs
Country of Origin USA *
Item Tubing
Type Flexible
Material Tygon
Inside Dia. 3/8"
Outside Dia. 1/2"
Length 50 ft.
Color Clear
Durometer Shore A 55
Wall Thickness 1/16"
* This product's country of origin is subject to change

Compliance and Restrictions