Check Availability
  • Tubing
  • TYGON 

    50 ft. Tygon Tubing with 3/16" Inside Dia., Clear

  • Item # 9DM53
  • Mfr. Model # ACF00011
50 ft. Tygon Tubing with 3/16" Inside Dia., Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9DM53
Mfr. Model # ACF00011
UNSPSC #31231313
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Tubing
Type Flexible
Material Tygon
Inside Dia. 3/16"
Outside Dia. 1/4"
Length 50 ft.
Color Clear
Temp. Range -51 Degrees to 165 Degrees F
Durometer Shore A 55
Wall Thickness 1/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In