Check Availability
  • TYGON 

    50 ft. Tygon Tubing with 1/2" Inside Dia., Clear

  • Item # 9MA94
  • Mfr. Model # ACF00037
50 ft. Tygon Tubing with 1/2" Inside Dia., Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9MA94
Mfr. Model # ACF00037
UNSPSC #31231313
Shipping Weight 5.55 lbs
Country of Origin USA *
Item Tubing
Type Flexible
Material Tygon
Inside Dia. 1/2"
Outside Dia. 11/16"
Length 50 ft.
Color Clear
Durometer Shore A 55
Wall Thickness 3/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In