Check Availability
  • TYGON 

    50 ft. Tygon Tubing with 1/4" Inside Dia., Clear

  • Item # 9GAX4
  • Mfr. Model # ACF00016
50 ft. Tygon Tubing with 1/4" Inside Dia., Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9GAX4
Mfr. Model # ACF00016
UNSPSC #31231313
Shipping Weight 1.13 lbs
Country of Origin USA *
Item Tubing
Type Flexible
Material Tygon
Inside Dia. 1/4"
Outside Dia. 5/16"
Length 50 ft.
Color Clear
Max. Working Pressure @ 70 F 15 psi
Durometer Shore A 55
Wall Thickness 1/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In