Check Availability
  • Tubing
  • TYGON 

    50 ft. Tygon Tubing with 1/8" Inside Dia., Clear

  • Item # 8CJD6
  • Mfr. Model # AJD00007
50 ft. Tygon Tubing with 1/8" Inside Dia., Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CJD6
Mfr. Model # AJD00007
UNSPSC #31231313
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Tubing
Type Flexible
Material Tygon
Inside Dia. 1/8"
Outside Dia. 1/4"
Length 50 ft.
Color Clear
Standards FDA 21 CFR Part 177.1550
Application Chemical Processing, Paint and Solvent Production and Packaging, Adhesive Transfer Lines, Semiconductor Processing, Photographic Processing Equipment, Beverage Dispensing, Ink and Tone Feed Lines, Fertilizer and Pesticide Distribution
Wall Thickness 1/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In