Check Availability
  • Tubing
  • TYGON 

    50 ft. Tygon E-3603 Tubing with 3/16" Inside Dia., Clear

  • Item # 9WDF5
  • Mfr. Model # ACF00012
50 ft. Tygon E-3603 Tubing with 3/16" Inside Dia., Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9WDF5
Mfr. Model # ACF00012
UNSPSC #31231313
Shipping Weight 1.65 lbs
Country of Origin USA *
Item Tubing
Type Flexible
Material Tygon E-3603
Inside Dia. 3/16"
Outside Dia. 5/16"
Length 50 ft.
Color Clear
Durometer 55
Application General Laboratory, Inorganic Chemicals
Wall Thickness 1/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In