Check Availability
  • TYGON 

    50 ft. Silicone Tygon Tubing with 3/8" Inside Dia., Translucent

  • Item # 8TTG9
  • Mfr. Model # ABW00027
50 ft. Silicone Tygon Tubing with 3/8" Inside Dia., Translucent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8TTG9
Mfr. Model # ABW00027
UNSPSC #31231313
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Tygon Tubing
Material Silicone
Inside Dia. 3/8"
Outside Dia. 1/2"
Length 50 ft.
Color Translucent
Durometer Shore A 57
Wall Thickness 1/16"
* This product's country of origin is subject to change

Compliance and Restrictions