Check Availability
  • TYDENBROOKS 

    Padlock Seals, Acrylic, Blue, 1-3/8", 350 PK

  • Item # 39R484
  • Mfr. Model # 1061071
Padlock Seals, Acrylic, Blue, 1-3/8", 350 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TydenBrooks™ high security padlock seal is self-locking with a rugged acrylic body for longer field life. Use to secure both ring and ringless style meter sockets and more.

• High-impact acrylic provides tamper evidence
• Clear plastic body with colored insert
• Requires cutting tool for removal
• 7-digit numbering
Show More Close
 

Technical Specifications

Item # 39R484
Mfr. Model # 1061071
UNSPSC #24141504
Shipping Weight 15.95 lbs
Country of Origin China *
Item Padlock Seal
Security Seal Primary Application General Purpose
Security Seal Primary Material Acrylic
Primary Color Blue
Useable Length 1-3/8"
Imprinting 1 Line of 7 Characters
Number of Digits 7
Tool Required Removal
Cable Dia. 33/64"
Wire Length 1"
Thickness 7/16"
Security Seal Type Padlock Seals
Security Seal Flag Dimensions 11/32" H x 25/32" W
Barcoding No
Marking Parameters Random Numbers
Tearaway Option No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms