Check Availability
  • TY-RAP(R) 

    Hook-and-Loop Cable Tie, Wrap Design, 40 lb. Tensile Strength, 0.50" Width, 9.0" Length

  • Item # 4YF24
  • Mfr. Model # FO200-40-0
Hook-and-Loop Cable Tie, Wrap Design, 40 lb. Tensile Strength, 0.50" Width, 9.0" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The loop tie enables quick and convenient bundling of data and fiber optic cables. Its screw and adhesive mounting base provides multiple mounting options. With the convenient slotted head, you can wrap pre-determined bundle diameters.
Show More Close
 

Technical Specifications

Item # 4YF24
Mfr. Model # FO200-40-0
UNSPSC #39121703
Catalog Page 411
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Hook-and-Loop Cable Tie
Design Wrap
Tensile Strength 40 lb.
Width 0.50"
Length 9.0"
Color Black
Max. Bundle Dia. 2.0"
Thickness 0.06"
Material Nylon
Temp. Range -40 Degrees to 220 Degrees F
* This product's country of origin is subject to change

Welcome Sign In