Check Availability
  • TY-RAP(R) 

    Cable Clip, Locking, Adhesive Backed, Gray, 25 PK

  • Item # 1A875
  • Mfr. Model # GL250RT
Cable Clip, Locking, Adhesive Backed, Gray, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TY-RAPĀ® cable clip is a PVC locking clip that secures wires and cables within clip then mounts to wall with self-adhesive backing. Use with all standard cable ties.
Show More Close
 

Technical Specifications

Item # 1A875
Mfr. Model # GL250RT
UNSPSC #39121702
Catalog Page 410
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Cable Clip
Clip Type Locking
Slot Width 0.25"
Slot Height 0.25"
Mounting Method Adhesive Backed
Material of Construction PVC
Color Gray
Length 0.75"
Width 0.75"
Height 0.56"
Temp. Range -140 Degrees to 185 Degrees F
For Use With Cable Bundles Up To 1/4"
* This product's country of origin is subject to change

Welcome Sign In