Check Availability
  • TY-RAP(R) 

    Cable Clip, Side Entry, Adhesive Backed, Gray, 25 PK

  • Item # 1A874
  • Mfr. Model # GC500RT
Cable Clip, Side Entry, Adhesive Backed, Gray, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TY-RAPĀ® cable clip is a PVC clip that secures wires and cables within clip then mounts to wall with self-adhesive backing. Use with all standard cable ties.
Show More Close
 

Technical Specifications

Item # 1A874
Mfr. Model # GC500RT
UNSPSC #39121702
Catalog Page 410
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Cable Clip
Clip Type Side Entry
Slot Width 0.50"
Slot Height 0.50"
Mounting Method Adhesive Backed
Material of Construction PVC
Color Gray
Length 1.00"
Width 1.00"
Height 0.63"
Temp. Range -140 Degrees to 185 Degrees F
For Use With Cable Bundles Up To 1/4"
* This product's country of origin is subject to change

Welcome Sign In