Check Availability
  • TY-RAP(R) 

    14.10"L x 0.18"W Standard Indoor, Outdoor Cable Tie, Aqua; Tensile Strength: 50 lb.

  • Item # 35PC20
  • Mfr. Model # TYZ528M
14.10"L x 0.18"W Standard Indoor, Outdoor Cable Tie, Aqua; Tensile Strength: 50 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These cable ties feature Tefzel construction to resist high radiation.
Show More Close
 

Technical Specifications

Item # 35PC20
Mfr. Model # TYZ528M
UNSPSC #39121703
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Cable Tie
Length - Cable Tie 14.10"
Approximate Length - Cable Tie 14"
Indoor/Outdoor Indoor, Outdoor
Temp. Range -50 Degrees to 302 Degrees F
Locking Style Stainless Steel Barb
Width - Cable Tie 0.18"
Thickness 0.06"
Tensile Strength - Cable Tie 50 lb.
Max. Bundle Dia. 3.50"
Color - Cable Tie Aqua
Material Tefzel
Basic Material - Cable Tie Specialty
Design - Cable Tie Standard
Resists High Radiation
Tool Code A/B
Metal Detectable No
Standards UL Recognized
Cable Tie Duty Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms