Check Availability
  • TY-FAST 

    14.30"L x 0.19"W Standard Indoor Cable Tie, Natural; Tensile Strength: 50 lb.

  • Item # 414X90
  • Mfr. Model # TY400-50-ANTI
14.30"L x 0.19"W Standard Indoor Cable Tie, Natural; Tensile Strength: 50 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 414X90
Mfr. Model # TY400-50-ANTI
UNSPSC #39121703
Shipping Weight 0.549 lbs
Country of Origin USA *
Item Cable Tie
Length - Cable Tie 14.30"
Approximate Length - Cable Tie 14"
Indoor/Outdoor Indoor
Temp. Range -40 Degrees to 185 Degrees F
Locking Style Plastic Pawl
Width - Cable Tie 0.19"
Thickness 0.06"
Tensile Strength - Cable Tie 50 lb.
Max. Bundle Dia. 4.02"
Color - Cable Tie Natural
Material Nylon 6/6
Basic Material - Cable Tie Specialty
UL Type Not Listed
Design - Cable Tie Standard
Resists Bacteria
Tool Code Hand Install Only
Metal Detectable No
Standards UL 62275 (Type 2, 21), CSA, Plenum AH-2
Cable Tie Duty Standard
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms