Check Availability
  • TWECO 

    Outlet Guide,0.030,0.035,0.045,For 252i

  • Item # 46Z462
  • Mfr. Model # 872606
Outlet Guide,0.030,0.035,0.045,For 252i
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46Z462
Mfr. Model # 872606
UNSPSC #23171540
Shipping Weight 0.095 lbs
Country of Origin USA *
Item Outlet Guide
Wire Size (In.) 0.030, 0.035, 0.045
Series Thermal Arc / Tweco
Material Steel
Size Outlet Guide,0.030,0.035,0.045,For 252i
For MIG Guns Not MIG Consumables
Style Thermal Arc / Tweco
Type Standard Steel Drive Rolls
For Use With Fabricator 252i
Features Thermal Arc / Tweco drive rolls are built to withstand even the most extreme welding conditions.
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms