Check Availability
  • TWECO 

    Gas Diffuser,Tweco Gun #5,Wire 1/16,PK5

  • Item # 2UTA7
  • Mfr. Model # 15501140
Gas Diffuser,Tweco Gun #5,Wire 1/16,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UTA7
Mfr. Model # 15501140
UNSPSC #23171538
Shipping Weight 0.3 lbs
Country of Origin China *
Item Welding Gas Diffuser
Series 55
Material Brass
Size 7/16"-20
Amperage Range 0-500
Connection Style Threaded
For MIG Guns Tweco(R) No. 5 (Small Wire 1/16" and Under)
Style Tweco
Type Standard Brass Diffuser
For Use With Tweco MIG Gun #5 (Small Wire 1/16" and Under)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms