Check Availability
  • MIG Consumables
  • TWECO 

    Gas Diffuser, Tweco Mini Guns, PK5

  • Item # 2URY5
  • Mfr. Model # 15001140
Gas Diffuser, Tweco Mini Guns, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2URY5
Mfr. Model # 15001140
UNSPSC #23171538
Shipping Weight 0.2 lbs
Country of Origin China *
Item Welding Gas Diffuser
Series 50
Material Brass
Size M6 x 1.0
Amperage Range 0-400
Connection Style Threaded
For MIG Guns Tweco(R) Mini
Style Tweco
Type Standard Brass Diffuser
For Use With Tweco MIG Mini Guns
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In