Check Availability
  • TURTLESKIN 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, XL, PR 1

  • Item # 31LM18
  • Mfr. Model # CPR-500
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Black, XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31LM18
Mfr. Model # CPR-500
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 5
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Puncture Level 5
Glove Coating Material Nitrile
Suggested Use Environment Dry/Light Oil
Glove Size XL
Puncture Resistant Yes
Palm Material Nylon
Color Black
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Rough
Glove Hand Style Left and Right
Glove Length 10-1/4"
Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Abrasion Resistant Yes
ANSI Abrasion Cycles 20,000
ANSI Cut Grams 6351
ANSI Puncture Newtons 159
Finger Material Nylon
Finger Style Reinforced
Gauge 13
Standards ANSI 105, EN388
Stitching Material Nylon
Thumb Style Reinforced
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms