Check Availability
  • TURTLESKIN 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, Silver, XL, PR 1

  • Item # 31LL16
  • Mfr. Model # CPP-430
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, Silver, XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31LL16
Mfr. Model # CPP-430
UNSPSC #46181504
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 6
Glove Coating Material Nitrile
Suggested Use Environment Dry
Glove Size XL
Puncture Resistant Yes
Palm Material UHWNPE Blend
Color Black, Silver
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Rough
Glove Hand Style Left and Right
Glove Length 10-1/4"
Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms