Check Availability
  • TURTLESKIN 

    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, Silver, S, PR 1

  • Item # 31LK86
  • Mfr. Model # CPP-300
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Black, Silver, S, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31LK86
Mfr. Model # CPP-300
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level 4
ANSI/ISEA Abrasion Level 6
Glove Coating Material Nitrile
Suggested Use Environment Dry
Glove Size S
Puncture Resistant Yes
Palm Material UHWNPE Blend
Color Black, Silver
Cuff Knit
Glove Coating Coverage Palm and Fingers
Glove Coating Finish Rough
Glove Hand Style Left and Right
Glove Length 9-1/2"
Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms