Check Availability
  • TURTLE WAX 

    Tire Dressing, 23 oz., Bottle, Clear

  • Item # 1UER3
  • Mfr. Model # T217
Tire Dressing, 23 oz., Bottle, Clear Tire Dressing,23 oz.,Bottle,Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

TurtleWax® Wet’N Black Tire Shine is a special formulation keeps tires looking wet and shiny. Shine is locked in with an exclusive blend of silicone polymers.

• High shine, fast drying, no sling
• Gives 2X more wet look shine
• Helps protect tires from the elements
Show More Close
 

Technical Specifications

Item # 1UER3
Mfr. Model # T217
UNSPSC #47131817
Catalog Page 909
Shipping Weight 1.46 lbs
Country of Origin USA *
Item Tire Dressing
Container Size 23 oz.
Container Type Spray Bottle
Color Clear
Appearance Wet
Removes Dirt
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Alternate Search Terms